HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Impact Socket, 3/8In Dr, 13mm, 6pts

WESTWARD| Zoro #: G0902894| Mfr #: 5MR76

$4.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Output Type: 6 pt.
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902894 Mfr #: 5MR76
Overall Length: 2-1/2"Output Type: 6 pt.
Number of Points: 6Finish: Black
Drive Size: 3/8"Item: Impact Socket
Size: 13mmSocket Depth: Deep
Material: CR-V (Chrome Vanadium)SAE or Metric: Metric
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 13mm, Overall Length 2-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt.

Reviews