HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Impact Socket, 3/8In Dr, 1/4In, 6pts

WESTWARD| Zoro #: G0886067| Mfr #: 4LYV8

$5.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886067 Mfr #: 4LYV8
Features: MagneticOutput Type: 6 pt.
Material: Chrome Molybdenum SteelDrive Size: 3/8"
Overall Length: 2-11/64"Standards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Finish: Oiled
Item: Impact SocketSize: 1/4"
Socket Depth: DeepSAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 1/4 In., Overall Length 2-11/64 In., Finish Oiled, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews