Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket, 3/8In Dr, 15/16In, 6pts (Discontinued)
Mfr # 4LYE1
Zoro # G1974122
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
- Material Chrome Molybdenum Steel