KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 15/16In, 6pts

WESTWARD| Zoro #: G2260474| Mfr #: 4LYK2

$5.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Molybdenum Steel
SAE or Metric: SAE
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260474 Mfr #: 4LYK2
Material: Chrome Molybdenum SteelSAE or Metric: SAE
Standards: Federal Specification GGG-W-660A, ANSI B107.6Socket Depth: Standard
Size: 15/16"Output Type: 6 pt.
Overall Length: 1-7/32"Finish: Black
Number of Points: 6Drive Size: 3/8"
Item: Impact SocketCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 15/16 In., Overall Length 1-7/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews