Impact Socket, 3/8In Dr, 16mm, 6pts

WESTWARD| Zoro #: G2188821| Mfr #: 4LYU3

$4.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: MagneticOutput Type: 6 pt.Material: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.


Zoro #: G2188821 Mfr #: 4LYU3
Features: MagneticOutput Type: 6 pt.
Material: Chrome Molybdenum SteelDrive Size: 3/8"
Overall Length: 1-3/16"Standards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Finish: Black
Item: Impact SocketSize: 16mm
Socket Depth: StandardSAE or Metric: Metric
Country of Origin (subject to change): Taiwan, Province of China


Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 16mm, Overall Length 1-3/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6