KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 16mm, 6pts

WESTWARD| Zoro #: G0390844| Mfr #: 4LYX8

$9.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 2-11/64"
Finish: Oiled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390844 Mfr #: 4LYX8
SAE or Metric: MetricOverall Length: 2-11/64"
Finish: OiledSocket Depth: Deep
Item: Impact SocketFeatures: Magnetic
Size: 16mmNumber of Points: 6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Standards: Federal Specification GGG-W-660A, ANSI B107.6Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 16mm, Overall Length 2-11/64 In., Finish Oiled, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews