Impact Socket, 3/8In Dr, 16mm, 6pts

WESTWARD| Zoro #: G0980551| Mfr #: 4VYY2

$21.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact SocketOverall Length: 2-3/8"Size: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980551 Mfr #: 4VYY2
Item: Impact SocketOverall Length: 2-3/8"
Size: 16mmSAE or Metric: Metric
Finish: BlackSocket Depth: Standard
Material: Heat Treated Alloy SteelStandards: ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)
Number of Points: 6Drive Size: 3/8"
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 16mm, Overall Length 2-3/8 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series), Impact Rated Yes

Reviews