SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 3/8In Dr, 18mm, 6pts

WESTWARD| Zoro #: G0675044| Mfr #: 4LYU5

$4.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Features: MagneticMaterial: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675044 Mfr #: 4LYU5
Drive Size: 3/8"Features: Magnetic
Material: Chrome Molybdenum SteelNumber of Points: 6
Item: Impact SocketFinish: Black
Size: 18mmStandards: Federal Specification GGG-W-660A, ANSI B107.6
Overall Length: 1-3/16"Socket Depth: Standard
SAE or Metric: MetricOutput Type: 6 pt.
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 18mm, Overall Length 1-3/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews