Impact Socket, 3/8In Dr, 19mm, 6pts

WESTWARD| Zoro #: G2300995| Mfr #: 4LYY2

$7.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact SocketDrive Size: 3/8"Size: 19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300995 Mfr #: 4LYY2
Item: Impact SocketDrive Size: 3/8"
Size: 19mmFeatures: Magnetic
SAE or Metric: MetricFinish: Black
Socket Depth: DeepMaterial: Chrome Molybdenum Steel
Overall Length: 2-11/64"Number of Points: 6
Standards: Federal Specification GGG-W-660A, ANSI B107.6Output Type: 6 pt.
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 19mm, Overall Length 2-11/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews