Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket 6 pt. Standard Socket (Discontinued)
Mfr # 4NFT7
Zoro # G2026692
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/8 in