Impact Socket, 3/8In Dr, 19mm, 6pts

WESTWARD| Zoro #: G1797241| Mfr #: 5MR82

$7.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Length: 2-1/2"Item: Impact SocketOutput Type: 6 pt.
Save 15%. Sign up for Z-mail.


Zoro #: G1797241 Mfr #: 5MR82
Overall Length: 2-1/2"Item: Impact Socket
Output Type: 6 pt.Drive Size: 3/8"
Socket Depth: DeepFinish: Black
SAE or Metric: MetricMaterial: CR-V (Chrome Vanadium)
Number of Points: 6Size: 19mm
Country of Origin (subject to change): Taiwan, Province of China


Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 19mm, Overall Length 2-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt.