KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 3/8In, 6pts

WESTWARD| Zoro #: G2416854| Mfr #: 4LYU9

$10.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416854 Mfr #: 4LYU9
Features: MagneticOutput Type: 6 pt.
Material: Chrome Molybdenum SteelDrive Size: 3/8"
Overall Length: 1-3/16"Standards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Finish: Black
Item: Impact SocketSize: 3/8"
Socket Depth: StandardSAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, SAE, Size 3/8 In., Overall Length 1-3/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews