Impact Socket, 3/8In Dr, 3/8In, 6pts

WESTWARD| Zoro #: G0896962| Mfr #: 4LYW1

$6.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: MagneticOutput Type: 6 pt.Material: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0896962 Mfr #: 4LYW1
Features: MagneticOutput Type: 6 pt.
Material: Chrome Molybdenum SteelDrive Size: 3/8"
Overall Length: 2-11/64"Standards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6Finish: Black
Item: Impact SocketSize: 3/8"
Socket Depth: DeepSAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China


Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 3/8 In., Overall Length 2-11/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6