BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 3/8In Dr, 5/16In, 6pts

WESTWARD| Zoro #: G1443985| Mfr #: 4LYV9

$5.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Features: MagneticMaterial: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443985 Mfr #: 4LYV9
Drive Size: 3/8"Features: Magnetic
Material: Chrome Molybdenum SteelNumber of Points: 6
Item: Impact SocketFinish: Black
Size: 5/16"Standards: Federal Specification GGG-W-660A, ANSI B107.6
Overall Length: 2-11/64"Socket Depth: Deep
SAE or Metric: SAEOutput Type: 6 pt.
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 5/16 In., Overall Length 2-11/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated Yes

Reviews