SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 3/8In Dr, 5/8In, 6pts

WESTWARD| Zoro #: G0539935| Mfr #: 5MT13

$5.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.Item: Impact SocketNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539935 Mfr #: 5MT13
Output Type: 6 pt.Item: Impact Socket
Number of Points: 6Finish: Black
Drive Size: 3/8"SAE or Metric: SAE
Material: CR-V (Chrome Vanadium)Size: 5/8"
Overall Length: 2-1/2"Socket Depth: Deep
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 5/8 In., Overall Length 2-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews