HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Impact Socket, 3/8In Dr, 7/16In, 6pts

WESTWARD| Zoro #: G2362814| Mfr #: 4LYW2

$6.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Number of Points: 6
Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362814 Mfr #: 4LYW2
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Socket Depth: DeepOverall Length: 2-11/64"
SAE or Metric: SAEDrive Size: 3/8"
Features: MagneticMaterial: Chrome Molybdenum Steel
Output Type: 6 pt.Finish: Black
Item: Impact SocketSize: 7/16"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 7/16 In., Overall Length 2-11/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews