SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 3/8In Dr, 8mm, 6pts

WESTWARD| Zoro #: G0692002| Mfr #: 4NFP7

$3.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Material: Heat Treated Alloy SteelNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692002 Mfr #: 4NFP7
Drive Size: 3/8"Material: Heat Treated Alloy Steel
Number of Points: 6Item: Impact Socket
Finish: BlackSize: 8mm
Standards: ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)Overall Length: 1"
Socket Depth: StandardSAE or Metric: Metric
Output Type: 6 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 8mm, Overall Length 1 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series), Impact Rated Yes

Reviews