KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8In Dr, 9mm, 6pts

WESTWARD| Zoro #: G1139923| Mfr #: 4LYT5

$5.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black
SAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139923 Mfr #: 4LYT5
Finish: BlackSAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6Socket Depth: Standard
Output Type: 6 pt.Features: Magnetic
Size: 9mmItem: Impact Socket
Number of Points: 6Overall Length: 1-3/16"
Drive Size: 3/8"Material: Chrome Molybdenum Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 9mm, Overall Length 1-3/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Features Magnetic, Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews