KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Adapter, 1" Dr, 3" L

WESTWARD| Zoro #: G1859207| Mfr #: 4PRC9

$21.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Item: Impact Socket Adapter
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859207 Mfr #: 4PRC9
Finish: black oxideItem: Impact Socket Adapter
Overall Length: 3"Standards: ANSI
Drive Size: 1"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Adapter, Drive Size 1 In., Overall Length 3 In., Finish Black Oxide, Standards ANSI

Reviews