THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G0818544| Mfr #: 4LZF1

$5.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Standard
Finish: Black Oxide
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818544 Mfr #: 4LZF1
Socket Depth: StandardFinish: Black Oxide
Overall Length: 3"SAE or Metric: Metric
Drive Size: 1/2"Tip Type: Hex
Standards: ANSI StandardItem: Impact Socket Bit Driver
Number of Points: 6Bit Length: 13/32"
Size: 10mmCountry of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 10mm, Overall Length 3 In., Tip Type Hex, Bit Length 13/32 In., Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews