Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G0312137| Mfr #: 4LZE3

$5.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact Socket Bit Driver
SAE or Metric: SAE
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312137 Mfr #: 4LZE3
Item: Impact Socket Bit DriverSAE or Metric: SAE
Socket Depth: StandardNumber of Points: 6
Finish: Black OxideOverall Length: 3"
Tip Type: HexSize: 1/2"
Standards: ANSI StandardDrive Size: 1/2"
Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 1/2 In., Size 1/2 In., Overall Length 3 In., Tip Type Hex, Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews