Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G1223424| Mfr #: 4LZF6

$6.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact Socket Bit Driver
Drive Size: 1/2"
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223424 Mfr #: 4LZF6
Item: Impact Socket Bit DriverDrive Size: 1/2"
Socket Depth: StandardNumber of Points: 6
Tip Type: HexSAE or Metric: Metric
Standards: ANSI StandardSize: 18mm
Bit Length: 11/16"Finish: Black Oxide
Overall Length: 3"Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 18mm, Overall Length 3 In., Tip Type Hex, Bit Length 11/16 In., Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews