Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G1505201| Mfr #: 4LZD6

$8.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Hex
Overall Length: 3"
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505201 Mfr #: 4LZD6
Tip Type: HexOverall Length: 3"
Drive Size: 1/2"Finish: Black Oxide
Socket Depth: StandardNumber of Points: 6
Standards: ANSI StandardSize: 19mm
SAE or Metric: MetricBit Length: 3/4"
Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 19mm, Overall Length 3 In., Tip Type Hex, Bit Length 3/4 In., Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews