Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G1852155| Mfr #: 4LZE5

$7.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
Tip Type: Hex
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852155 Mfr #: 4LZE5
Overall Length: 3"Tip Type: Hex
Number of Points: 6Socket Depth: Standard
Item: Impact Socket Bit DriverSAE or Metric: SAE
Size: 5/8"Drive Size: 1/2"
Finish: Black OxideStandards: ANSI Standard
Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 1/2 In., Size 5/8 In., Overall Length 3 In., Tip Type Hex, Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews