Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G1958397| Mfr #: 4LZE8

$6.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Socket Depth: Standard
Bit Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958397 Mfr #: 4LZE8
SAE or Metric: MetricSocket Depth: Standard
Bit Length: 1/4"Finish: Black Oxide
Overall Length: 3"Tip Type: Hex
Drive Size: 1/2"Item: Impact Socket Bit Driver
Standards: ANSI StandardNumber of Points: 6
Size: 6mmCountry of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 6mm, Overall Length 3 In., Tip Type Hex, Bit Length 1/4 In., Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews