Impact Socket Bit, 1/2" Dr, 8mm, Hex

WESTWARD| Zoro #: G0358197| Mfr #: 4LZD5

$6.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bit Length: 5/16"
Tip Type: Hex
Number of Points: 6
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0358197 Mfr #: 4LZD5
Bit Length: 5/16"Tip Type: Hex
Number of Points: 6Item: Impact Socket Bit Driver
Socket Depth: StandardDrive Size: 1/2"
Standards: ANSI StandardSize: 8mm
Overall Length: 3"SAE or Metric: Metric
Finish: Black OxideCountry of Origin (subject to change): Taiwan

Product Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 1/2 In., Size 8mm, Overall Length 3 In., Tip Type Hex, Bit Length 5/16 In., Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Product Reviews