Impact Socket Bit Driver, 1/2" Dr, 3In L

WESTWARD| Zoro #: G1979415| Mfr #: 4LZD8

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Hex
Overall Length: 3"
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979415 Mfr #: 4LZD8
Tip Type: HexOverall Length: 3"
Drive Size: 1/2"Finish: Black Oxide
Number of Points: 6Standards: ANSI Standard
Socket Depth: StandardSize: 9/32"
SAE or Metric: SAECountry of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 1/2 In., Size 9/32 In., Overall Length 3 In., Tip Type Hex, Socket Depth Standard, Number of Points 6, Finish Black Oxide, Standards ANSI Standard

Reviews