Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket Bit Standard Socket, Black Oxide (Discontinued)
Mfr # 4LYY9
Zoro # G1663891
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 1 3/8 in