BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Impact Socket Bit Driver, 1/4" x 1-3/8"

WESTWARD| Zoro #: G1087633| Mfr #: 4LYZ2

$4.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: Chrome Molybdenum Steel
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087633 Mfr #: 4LYZ2
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Socket Depth: StandardFinish: black oxide
Overall Length: 1-3/8"Tip Type: Torx
Drive Size: 1/4"Item: Impact Socket Bit Driver
Standards: ANSI StandardNumber of Points: 6
Size: T20Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 1/4 In., Size T20, Overall Length 1-3/8 In., Tip Type Torx, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Black Oxide, Standards ANSI Standard

Reviews