Impact Socket Bit Driver, 1/4" x 1-3/8"

WESTWARD| Zoro #: G1718586| Mfr #: 4LYZ4

$4.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Torx
Material: Chrome Molybdenum Steel
Overall Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718586 Mfr #: 4LYZ4
Tip Type: TorxMaterial: Chrome Molybdenum Steel
Overall Length: 1-3/8"Drive Size: 1/4"
Finish: black oxideSocket Depth: Standard
Number of Points: 6Standards: ANSI Standard
Size: T27SAE or Metric: SAE
Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 1/4 In., Size T27, Overall Length 1-3/8 In., Tip Type Torx, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Black Oxide, Standards ANSI Standard

Reviews