Westward
3/8 in Drive Impact Socket Bit 1/4 in, SAE
Mfr # 4LZC1
Zoro # G0528026
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4 in
- Number of Points 6
- SAE or Metric SAE
- Finish Black Oxide
- Material Alloy Steel
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE 4LZD7
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric 4LZF2
- WESTWARD 1/2 in Drive Impact Socket Bit 3/4 in, SAE 4LZE7
- WESTWARD 1/2 in Drive Impact Socket Bit 3/8 in, SAE 4LZE1
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE 4LZG7
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE 4LZG4
- WESTWARD 3/4 in Drive Impact Bit SAE 21WL55
- PROTO 1/2 in Drive Impact Socket Bit SAE J74417/16
- WESTWARD 3/8 in Drive Impact Socket Bit T40, SAE 4LYZ6
- PROTO 3/8 in Drive Impact Socket Bit Metric J7290-6M
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric 4LZF1
- Westward Impact Bit Sockets