Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G1936051| Mfr #: 4LZA8

$5.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Hex
Material: Chrome Molybdenum Steel
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936051 Mfr #: 4LZA8
Tip Type: HexMaterial: Chrome Molybdenum Steel
Overall Length: 2"Drive Size: 3/8"
Finish: OiledSocket Depth: Standard
Number of Points: 6Standards: ANSI Standard
Size: 3/16"SAE or Metric: SAE
Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 3/8 In., Size 3/16 In., Overall Length 2 In., Tip Type Hex, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Oiled, Standards ANSI Standard

Reviews