Impact Socket Bit, 3/8" Dr, 3/8", Hex

WESTWARD| Zoro #: G0955841| Mfr #: 4LZC3

$5.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tip Type: Hex
Number of Points: 6
Item: Impact Socket Bit Driver
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0955841 Mfr #: 4LZC3
Tip Type: HexNumber of Points: 6
Item: Impact Socket Bit DriverSocket Depth: Standard
Material: Chrome Molybdenum SteelDrive Size: 3/8"
Standards: ANSI StandardSize: 3/8"
Overall Length: 2"SAE or Metric: SAE
Finish: OiledCountry of Origin (subject to change): Taiwan

Product Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 3/8 In., Size 3/8 In., Overall Length 2 In., Tip Type Hex, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Oiled, Standards ANSI Standard

Product Reviews