Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G2281745| Mfr #: 4LZC6

$5.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Standard
Material: Chrome Molybdenum Steel
Overall Length: 2-23/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281745 Mfr #: 4LZC6
Standards: ANSI StandardMaterial: Chrome Molybdenum Steel
Overall Length: 2-23/64"Number of Points: 6
Socket Depth: StandardSAE or Metric: Metric
Tip Type: HexDrive Size: 3/8"
Finish: OiledSize: 4mm
Bit Length: 5/32"Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 3/8 In., Size 4mm, Overall Length 2-23/64 In., Tip Type Hex, Bit Length 5/32 In., Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Oiled, Standards ANSI Standard

Reviews