Westward
3/8 in Drive Impact Socket Bit 5/16 in, SAE
Mfr # 4LZC2
Zoro # G1941082
$6.29
11% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 5/16 in
- Number of Points 6
- SAE or Metric SAE
- Finish Black Oxide
- Overall Length 2 in
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE 4LZD9
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE 4LYZ9
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE 4LZD7
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric 4LZC6
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE 4LZG4
- WESTWARD 3/8 in Drive Impact Socket Bit 5 mm, Metric 4LZC7
- WESTWARD 3/4 in Drive Impact Bit SAE 21WL55
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 7MM, Bit Impact Socket D014707
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric SIB23206
- PROTO Skt Imp Hex Bit 1-2 Dr 1 577-7441-10M
- URREA 3/8" drive, hexagonal bit impact socket 5/32" 7290-5/32
- Westward Impact Bit Sockets