BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G1826081| Mfr #: 4LZC7

$7.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Standard
Material: Chrome Molybdenum Steel
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826081 Mfr #: 4LZC7
Standards: ANSI StandardMaterial: Chrome Molybdenum Steel
Overall Length: 2"Number of Points: 6
Socket Depth: StandardSAE or Metric: Metric
Tip Type: HexDrive Size: 3/8"
Finish: OiledSize: 5mm
Bit Length: 3/16"Country of Origin (subject to change): Taiwan

Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 3/8 In., Size 5mm, Overall Length 2 In., Tip Type Hex, Bit Length 3/16 In., Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Oiled, Standards ANSI Standard

Reviews