Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G0436676| Mfr #: 4LYZ6

$7.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436676 Mfr #: 4LYZ6
Item: Impact Socket Bit DriverStandards: ANSI Standard
Tip Type: TorxOverall Length: 2"
SAE or Metric: SAEFinish: Black Oxide
Material: Chrome Molybdenum SteelSocket Depth: Standard
Drive Size: 3/8"Number of Points: 6
Size: T40Country of Origin (subject to change): Taiwan

Product Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 3/8 In., Size T40, Overall Length 2 In., Tip Type Torx, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Black Oxide, Standards ANSI Standard
Save 15%. Sign up for Z-mail.