JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G1484077| Mfr #: 4LYZ7

$5.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484077 Mfr #: 4LYZ7
Number of Points: 6SAE or Metric: SAE
Finish: Black OxideOverall Length: 2"
Tip Type: TorxItem: Impact Socket Bit Driver
Socket Depth: StandardStandards: ANSI Standard
Drive Size: 3/8"Material: Chrome Molybdenum Steel
Size: T45Country of Origin (subject to change): Taiwan

Product Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 3/8 In., Size T45, Overall Length 2 In., Tip Type Torx, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Black Oxide, Standards ANSI Standard
Save 15%. Sign up for Z-mail.