20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G1483596| Mfr #: 4LYZ8

$6.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483596 Mfr #: 4LYZ8
Standards: ANSI StandardDrive Size: 3/8"
Overall Length: 2"Finish: Black Oxide
Tip Type: TorxSocket Depth: Standard
Item: Impact Socket Bit DriverNumber of Points: 6
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Size: T47Country of Origin (subject to change): Taiwan

Product Description

When you take advantage of this impact socket bit driver from Westward, you'll have all the rails, bits, and bars for your own projects. Constructed of chrome molybdenum steel, this impact socket bit driver has 3/8" drive size and is 2" in length. It comes in size T47.

Product Reviews

Save 15%. Sign up for Z-mail.