Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G1558112| Mfr #: 4LZA1

$5.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558112 Mfr #: 4LZA1
Standards: ANSI StandardDrive Size: 3/8"
Overall Length: 2"Finish: Black Oxide
Tip Type: TorxSocket Depth: Standard
Item: Impact Socket Bit DriverNumber of Points: 6
SAE or Metric: SAEMaterial: Chrome Molybdenum Steel
Size: T55Country of Origin (subject to change): Taiwan

Product Description

Impact Socket Bit Driver, SAE or Metric SAE, Drive Size 3/8 In., Size T55, Overall Length 2 In., Tip Type Torx, Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Black Oxide, Standards ANSI Standard

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.