Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Socket Bit Driver, 3/8" x 2"

  • Zoro #: G3164637
  • Mfr #: 4LZA9
$4.79
  • Overall Length: 2 in
  • SAE or Metric: SAE
  • Tip Type: Hex
See full product details
Orders over $75 ship free.

Westward #4LZA9 Specifications

  • Zoro #: G3164637
  • Mfr #: 4LZA9
Overall Length: 2 in SAE or Metric: SAE
Tip Type: Hex Item: Impact Socket Bit
Number of Points: 6 Standards: ANSI Standard
Category Type: Socket Bits Finish: Black Oxide
Socket Depth: Standard Drive Size: 3/8 in
Size: 7/32 in Material: Alloy Steel
Measurement Type: SAE Tip Size: H7/32
Drive Type: Impact Impact Rated: Yes
Tip Style: Hex Socket Size: 7/32 in
Magnetized Tip: No Replaceable Insert: No
Locking: Yes Insulated: No
Bit Length: 2 23/64 in Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket Bit, SAE, Drive Size 3/8 in, Overall Length 2 in, Tip Size H7/32, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 2 23/64 in

Reviews of Westward #4LZA9