Impact Socket Bit Driver, 3/8" x 2"

WESTWARD| Zoro #: G1771427| Mfr #: 4LZD1

$11.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771427 Mfr #: 4LZD1
Standards: ANSI StandardDrive Size: 3/8"
Finish: OiledTip Type: Hex
Socket Depth: StandardItem: Impact Socket Bit Driver
Number of Points: 6SAE or Metric: Metric
Material: Chrome Molybdenum SteelBit Length: 3/8"
Overall Length: 2"Size: 10mm
Country of Origin (subject to change): Taiwan

Product Description

Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 3/8 In., Size 10mm, Overall Length 2 In., Tip Type Hex, Bit Length 3/8 In., Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Oiled, Standards ANSI Standard

Product Reviews

Save 15%. Sign up for Z-mail.