SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Ext., 1/4" Drive, 2" L

WESTWARD| Zoro #: G0788426| Mfr #: 4PRE6

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Finish: black oxideStandards: ANSI Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788426 Mfr #: 4PRE6
Drive Size: 1/4"Finish: black oxide
Standards: ANSI StandardOverall Length: 2"
Item: Impact Socket ExtensionCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Extension, Drive Size 1/4 In., Overall Length 2 In., Finish Black Oxide, Standards ANSI Standard, Impact Rated Yes

Reviews