PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket Ext., 1/4" Drive, 4" L

WESTWARD| Zoro #: G1486791| Mfr #: 4PRE7

$2.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Finish: black oxideStandards: ANSI Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486791 Mfr #: 4PRE7
Drive Size: 1/4"Finish: black oxide
Standards: ANSI StandardOverall Length: 4"
Item: Impact Socket ExtensionCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Extension, Drive Size 1/4 In., Overall Length 4 In., Finish Black Oxide, Standards ANSI Standard, Impact Rated Yes

Reviews