KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Ext., 1/4" Drive, 6" L

WESTWARD| Zoro #: G0501663| Mfr #: 4PRE8

$3.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Overall Length: 6"
Standards: ANSI Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501663 Mfr #: 4PRE8
Finish: black oxideOverall Length: 6"
Standards: ANSI StandardItem: Impact Socket Extension
Drive Size: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Extension, Drive Size 1/4 In., Overall Length 6 In., Finish Black Oxide, Standards ANSI Standard

Reviews