BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket Set, 1/2" Dr, 13 pc

WESTWARD| Zoro #: G0582391| Mfr #: 4PRH4

$262.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxideDrive Type: squareNumber of Pieces: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582391 Mfr #: 4PRH4
Finish: black oxideDrive Type: square
Number of Pieces: 13Std. Socket Point Styles Included: 6
SAE or Metric: MetricDrive Size: 1/2"
Sockets Included: 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mmSocket Type: 6 pt. std.
Item: Impact Socket SetIncludes: Universal Socket
Standards: ANSI B107.2-2002Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 pt. Std., SAE or Metric Metric, Drive Size 1/2 In., Drive Type Square, 6, Number of Pieces 13, Sockets Included 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Finish Black Oxide, Standards ANSI B107.2-2002, Includes Universal Socket, Impact Rated Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews