Impact Socket Set, 1/2" Dr, 14 pc

WESTWARD| Zoro #: G1404155| Mfr #: 4PRG4

$43.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
SAE or Metric: Metric
Std. Socket Point Styles Included: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404155 Mfr #: 4PRG4
Finish: black oxideSAE or Metric: Metric
Std. Socket Point Styles Included: 6Standards: ANSI B107.2-2002
Socket Type: 6 pt. std.Drive Size: 1/2"
Number of Pieces: 14Drive Type: square
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mmItem: Impact Socket Set
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 Pt Std, SAE or Metric Metric, Drive Size 1/2 In., 6, Number of Pieces 14, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mm, Finish Black Oxide, Standards ANSI B107.2-2002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews