SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Set, 1/2" Dr, 14 pc

WESTWARD| Zoro #: G1618662| Mfr #: 4PRG5

$100.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Finish: black oxideSockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618662 Mfr #: 4PRG5
Drive Size: 1/2"Finish: black oxide
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mmStandards: ANSI B107.2-2002
Socket Type: 6 pt. DeepDeep Socket Point Styles Included: 6
SAE or Metric: MetricNumber of Pieces: 14
Drive Type: squareItem: Impact Socket Set
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 pt. Deep, SAE or Metric Metric, Drive Size 1/2 In., Drive Type Square, 6, Number of Pieces 14, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 26, 27mm, Finish Black Oxide, Standards ANSI B107.2-2002, Impact Rated Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews