SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Set, 1/2" Dr, 19 pc

WESTWARD| Zoro #: G1510004| Mfr #: 4PRC3

$173.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Finish: black oxideSockets Included: 6 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510004 Mfr #: 4PRC3
Drive Size: 1/2"Finish: black oxide
Sockets Included: 6 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"Standards: DIN 3121
Socket Type: 6 pt. std.Std. Socket Point Styles Included: 6
SAE or Metric: SAENumber of Pieces: 19
Item: Impact Socket SetDrive Type: square
Includes: 9 and 17" Socket Bars, 9 Socket ClipsCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Set, 6 pt. Std., SAE or Metric SAE, Drive Size 1/2 In., Drive Type Square, 6, Number of Pieces 19, Sockets Included 6 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 In., Finish Black Oxide, Standards DIN 3121, Includes 9 and 17 In. Socket Bars, 9 Socket Clips, Impact Rated Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews