Westward
3/8" Drive Impact Socket Set, SAE, 10 pcs
Mfr # 4YP59
Zoro # G1773134
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 10
Replacement Parts
Explore More Products
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece 4PRC5
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 26 pcs 4PRG6
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs 4YP62
- WESTWARD 3/8 in, 1/2 in Drive Impact Socket Set, SAE/Metric, Black Oxide, 94-Piece 45KG81
- WESTWARD 3/4" Drive Impact Socket Set, Metric, 9 pcs 21WL54
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 13-Piece 4PRG3
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set 1818
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) SID92325
- EAGLE TOOL US Grey Pneumatic 0.5 in. Drive External Star Impact Socket Set - 9 Piece GY1319ET
- CAPRI TOOLS 1/2 in. Drive Shallow and Deep Impact Socket Set, Metric, 10 to 27 mm, 36-Piece CP55000-36MSD
- GEARWRENCH 1/2" Drive Impact Socket Set, SAE, 19 pcs 84934N
- Westward Impact Socket Sets